Shop ZORO SELECT
See all product information
Create Account
HHCS, 12", 1-1/8"-7, Steel, PK10
- Mfr # HCI81121200-010P
- Zoro # G223558439
product price:Â
$
162.99
/pk of 10, $16.30/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Nut
No
Manufacturer Location
Globally Sourced
Thread Fit
2A
Drive Type
External Hex
Head Width
1 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81121200-010P
- Zoro #
- G223558439
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 12 in
- Head Width
- 1 11/16 in
- Minimum Thread Length
- 2 1/2 in
- Head Height
- 11/16 in
- Thread Size
- 1 1/8"-7
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Drive Type
- External Hex
- Material
- Steel
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Material Grade/Class
- Grade 8
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC35
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Finish
- Plain
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 12 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.