HHCS, 1/2", 1/4"-20, Steel, PK3300
- Mfr # HCI502500500-3300P
- Zoro # G123558522
product price:Â
$
167.99
/pk of 3300, $0.05/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Includes Washer
No
Thread Type
Coarse
For Use in Systems
General Purpose Threaded Fastener
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI502500500-3300P
- Zoro #
- G123558522
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1/2 in
- Head Height
- 5/32 in
- Head Width
- 7/16 in
- Thread Size
- 1/4"-20
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Includes Washer
- No
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Rockwell Hardness
- HRC25
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 85,000 psi
- Thread Style
- Fully Threaded
- Thread Fit
- 2A
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 3300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.