HHCS, 3-1/4", 1/4"-20, Steel, PK600
- Mfr # HCI502503250-600P
- Zoro # G923559491
product price:Â
$
117.99
/pk of 600, $0.20/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Thread Fit
2A
Rockwell Hardness
HRC25
For Use in Systems
General Purpose Threaded Fastener
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI502503250-600P
- Zoro #
- G923559491
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 7/16 in
- Head Height
- 5/32 in
- Fastener Length
- 3 1/4 in
- Minimum Thread Length
- 3/4 in
- Thread Size
- 1/4"-20
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Material Grade/Class
- Grade 5
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.