Shop ZORO SELECT
See all product information
Create Account
HHCS, 1/2", 1/4"-20, Steel, PK3300
- Mfr # HCI5025005012-3300P
- Zoro # G023559919
product price:Â
$
159.99
/pk of 3300, $0.05/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Includes Washer
No
Tensile Strength
85,000 psi
System of Measurement
Inch
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI5025005012-3300P
- Zoro #
- G023559919
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Material
- Steel
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- Finish
- Zinc Yellow
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 5/32 in
- Fastener Length
- 1/2 in
- Head Width
- 7/16 in
- Thread Size
- 1/4"-20
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 3300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.