Shop ZORO SELECT
See all product information
Create Account
HHCS, 1", 5/16"-18, Steel, PK1400
- Mfr # HCI5031010012-1400P
- Zoro # G223558750
product price:Â
$
162.99
/pk of 1400, $0.12/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
For Use in Systems
General Purpose Threaded Fastener
Thread Style
Fully Threaded
Includes Washer
No
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI5031010012-1400P
- Zoro #
- G223558750
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Fully Threaded
- Includes Washer
- No
- Includes Nut
- No
- Finish
- Zinc Yellow
- Tensile Strength
- 85,000 psi
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- Material
- Steel
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- System of Measurement
- Inch
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 1/2 in
- Fastener Length
- 1 in
- Head Height
- 13/64 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 1400
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.