HHCS, 7/8", 1/4"-20, Steel, PK2500
- Mfr # HCI802500871-2500P
- Zoro # G923558715
product price:Â
$
290.99
/pk of 2500, $0.12/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Rockwell Hardness
HRC35
Thread Direction
Right Hand
Manufacturer Location
Globally Sourced
Tensile Strength
150,000 psi
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI802500871-2500P
- Zoro #
- G923558715
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC35
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- Drive Type
- External Hex
- Finish
- Zinc Yellow
- Includes Nut
- No
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Fit
- 2A
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Thread Style
- Fully Threaded
- Material Grade/Class
- Grade 8
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Shell Material
- Steel
Dimensions
- Fastener Length
- 7/8 in
- Head Height
- 5/32 in
- Thread Size
- 1/4"-20
- Head Width
- 7/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7/8 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 2500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.