HHCS, 1/2", 3/8"-16, Steel, PK1300
- Mfr # HCI50370050-1300P
- Zoro # G023559131
product price:Â
$
148.99
/pk of 1300, $0.11/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
9/16 in
System of Measurement
Inch
Thread Fit
2A
Rockwell Hardness
HRC25
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50370050-1300P
- Zoro #
- G023559131
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 9/16 in
- Fastener Length
- 1/2 in
- Head Height
- 15/64 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Finish
- Plain
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Material
- Steel
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Includes Washer
- No
- Thread Style
- Fully Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 1300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.