Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-3/4", 3/8"-16, Steel, PK600
- Mfr # HCI50370175-600P
- Zoro # G823558174
product price:Â
$
141.99
/pk of 600, $0.24/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Finish
Plain
Thread Fit
2A
Includes Nut
No
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50370175-600P
- Zoro #
- G823558174
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Finish
- Plain
- Thread Fit
- 2A
- Includes Nut
- No
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Thread Style
- Partially Threaded
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 1 in
- Fastener Length
- 1 3/4 in
- Head Width
- 9/16 in
- Head Height
- 15/64 in
- Thread Size
- 3/8"-16
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.