Shop ZORO SELECT
See all product information
Create Account
HHCS, 1/2", 3/8"-16, Steel, PK1300
- Mfr # HCI503700500-1300P
- Zoro # G823558075
product price:Â
$
169.99
/pk of 1300, $0.13/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
Includes Washer
No
System of Measurement
Inch
Thread Type
Coarse
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI503700500-1300P
- Zoro #
- G823558075
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 15/64 in
- Fastener Length
- 1/2 in
- Head Width
- 9/16 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- System of Measurement
- Inch
- Thread Type
- Coarse
- Tensile Strength
- 85,000 psi
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Fully Threaded
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 1300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.