Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/2", 3/8"-16, Steel, PK675
- Mfr # HCI503701500-675P
- Zoro # G723557895
product price:Â
$
146.99
/pk of 675, $0.22/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Head Height
15/64 in
Minimum Thread Length
1 in
Tensile Strength
85,000 psi
Head Width
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI503701500-675P
- Zoro #
- G723557895
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 15/64 in
- Fastener Length
- 1 1/2 in
- Minimum Thread Length
- 1 in
- Head Width
- 9/16 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- Thread Fit
- 2A
- Includes Nut
- No
- Material
- Steel
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 675
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.