Shop ZORO SELECT
See all product information
Create Account
HHCS, 1/2", 5/16"-18, Steel, PK1950
- Mfr # HCI803100501-1950P
- Zoro # G623559661
product price:Â
$
232.99
/pk of 1950, $0.12/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Finish
Zinc Yellow
System of Measurement
Inch
Tensile Strength
150,000 psi
Material
Steel
Thread Size
5/16"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI803100501-1950P
- Zoro #
- G623559661
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1/2 in
- Thread Size
- 5/16"-18
- Head Height
- 13/64 in
- Head Width
- 1/2 in
Details
- Item
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Material
- Steel
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Thread Direction
- Right Hand
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Thread Style
- Fully Threaded
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1/2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 1950
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.