HHCS, 7/8", 5/16"-18, Steel, PK1500
- Mfr # HCI803100871-1500P
- Zoro # G223557623
product price:Â
$
193.99
/pk of 1500, $0.13/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Width
1/2 in
Thread Direction
Right Hand
Includes Nut
No
Drive Type
External Hex
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI803100871-1500P
- Zoro #
- G223557623
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Includes Nut
- No
- Drive Type
- External Hex
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Finish
- Zinc Yellow
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Tensile Strength
- 150,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Includes Washer
- No
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 7/8 in
- Head Width
- 1/2 in
- Thread Size
- 5/16"-18
- Head Height
- 13/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 1500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.