Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 1-1/8"-7, Steel, PK35
- Mfr # HCI51120250-035P
- Zoro # G623559722
product price:Â
$
144.99
/pk of 35, $4.14/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Manufacturer Location
Globally Sourced
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI51120250-035P
- Zoro #
- G623559722
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Tensile Strength
- 74,000 psi
- Includes Washer
- No
- Material
- Steel
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/2 in
- Head Width
- 1 11/16 in
- Head Height
- 11/16 in
- Thread Size
- 1 1/8"-7
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.