Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 1-1/8"-7, Steel, PK35
- Mfr # HCI811202501-035P
- Zoro # G023558110
product price:Â
$
174.99
/pk of 35, $5.00/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Finish
Zinc Yellow
Includes Nut
No
Thread Type
Coarse
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI811202501-035P
- Zoro #
- G023558110
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Finish
- Zinc Yellow
- Includes Nut
- No
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- Thread Fit
- 2A
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Thread Style
- Fully Threaded
- Material Grade/Class
- Grade 8
- Drive Type
- External Hex
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/2 in
- Thread Size
- 1 1/8"-7
- Head Width
- 1 11/16 in
- Head Height
- 11/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 35
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.