Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 1-1/8"-7, Steel, PK20
- Mfr # HCI811204501-020P
- Zoro # G823559102
product price:Â
$
178.99
/pk of 20, $8.95/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Height
11/16 in
Head Width
1 11/16 in
Manufacturer Location
Globally Sourced
For Use in Systems
General Purpose Threaded Fastener
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI811204501-020P
- Zoro #
- G823559102
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Includes Nut
- No
- Drive Type
- External Hex
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 1/2 in
- Head Height
- 11/16 in
- Head Width
- 1 11/16 in
- Minimum Thread Length
- 2 1/2 in
- Thread Size
- 1 1/8"-7
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.