Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 1/2"-13, Steel, PK225
- Mfr # HCI505002500-225P
- Zoro # G623559913
product price:Â
$
143.99
/pk of 225, $0.64/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Tensile Strength
85,000 psi
Head Width
3/4 in
Thread Type
Coarse
Thread Fit
2A
Minimum Thread Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI505002500-225P
- Zoro #
- G623559913
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- Thread Fit
- 2A
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Includes Nut
- No
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/2 in
- Head Width
- 3/4 in
- Minimum Thread Length
- 1 1/4 in
- Head Height
- 5/16 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.