Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 1/2"-13, Steel, PK225
- Mfr # HCI80500250-225P
- Zoro # G823559959
product price:Â
$
182.99
/pk of 225, $0.81/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Type
Coarse
Thread Fit
2A
Thread Direction
Right Hand
Includes Nut
No
Minimum Thread Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80500250-225P
- Zoro #
- G823559959
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 1/2 in
- Minimum Thread Length
- 1 1/4 in
- Head Height
- 5/16 in
- Head Width
- 3/4 in
- Thread Size
- 1/2"-13
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Includes Nut
- No
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC35
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- System of Measurement
- Inch
- Finish
- Plain
- Material Grade/Class
- Grade 8
- Thread Style
- Partially Threaded
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.