Shop ZORO SELECT
See all product information
Create Account
HHCS, 3/4", 1/2"-13, Steel, PK475
- Mfr # HCI80500075-475P
- Zoro # G823557733
product price:Â
$
174.99
/pk of 475, $0.37/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Type
Coarse
Tensile Strength
150,000 psi
Material
Steel
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80500075-475P
- Zoro #
- G823557733
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Tensile Strength
- 150,000 psi
- Material
- Steel
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Material Grade/Class
- Grade 8
- Finish
- Plain
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3/4 in
- Thread Size
- 1/2"-13
- Head Height
- 5/16 in
- Head Width
- 3/4 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 475
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.