Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 3/4"-10, Steel, PK90
- Mfr # HCI50750250-090P
- Zoro # G823558822
product price:Â
$
132.99
/pk of 90, $1.48/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Head Width
1 1/8 in
For Use in Systems
General Purpose Threaded Fastener
Thread Fit
2A
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50750250-090P
- Zoro #
- G823558822
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Plain
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Rockwell Hardness
- HRC25
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 1 1/8 in
- Head Height
- 15/32 in
- Fastener Length
- 2 1/2 in
- Thread Size
- 3/4"-10
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 90
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.