Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-3/4", 3/4"-10, Steel, PK85
- Mfr # HCI50750275-085P
- Zoro # G223558989
product price:Â
$
142.99
/pk of 85, $1.68/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
1 1/8 in
For Use in Systems
General Purpose Threaded Fastener
Includes Nut
No
Minimum Thread Length
1 3/4 in
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50750275-085P
- Zoro #
- G223558989
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Material
- Steel
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- Thread Type
- Coarse
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 3/4 in
- Head Width
- 1 1/8 in
- Minimum Thread Length
- 1 3/4 in
- Head Height
- 15/32 in
- Thread Size
- 3/4"-10
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.