Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 5/16"-18, Steel, PK600
- Mfr # HCI5031025012-600P
- Zoro # G123560198
product price:Â
$
159.99
/pk of 600, $0.27/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Material
Steel
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Head Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI5031025012-600P
- Zoro #
- G123560198
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Material Grade/Class
- Grade 5
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Thread Type
- Coarse
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Finish
- Zinc Yellow
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 1/2 in
- Fastener Length
- 2 1/2 in
- Minimum Thread Length
- 7/8 in
- Head Height
- 13/64 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 600
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.