Shop ZORO SELECT
See all product information
Create Account
HHCS, 7/8", 3/8"-16, Steel, PK1000
- Mfr # HCI5037008712-1000P
- Zoro # G623558596
product price:Â
$
159.99
/pk of 1000, $0.16/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Style
Fully Threaded
Rockwell Hardness
HRC25
Tensile Strength
85,000 psi
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI5037008712-1000P
- Zoro #
- G623558596
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Thread Style
- Fully Threaded
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Finish
- Zinc Yellow
- Thread Direction
- Right Hand
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Thread Type
- Coarse
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 15/64 in
- Fastener Length
- 7/8 in
- Head Width
- 9/16 in
- Thread Size
- 3/8"-16
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7/8 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.