Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 5/16"-18, Steel, PK600
- Mfr # HCI803102501-600P
- Zoro # G823558310
product price:Â
$
205.99
/pk of 600, $0.34/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Direction
Right Hand
Thread Size
5/16"-18
Finish
Zinc Yellow
Head Width
1/2 in
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI803102501-600P
- Zoro #
- G823558310
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 1/2 in
- Thread Size
- 5/16"-18
- Head Width
- 1/2 in
- Minimum Thread Length
- 7/8 in
- Head Height
- 13/64 in
Details
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Finish
- Zinc Yellow
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Thread Fit
- 2A
- Material
- Steel
- Thread Type
- Coarse
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- HRC35
- Includes Nut
- No
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 600
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.