HHCS, 2-1/2", 5/8"-11, Steel, PK125
- Mfr # HCI806202501-125P
- Zoro # G723560116
product price:Â
$
194.99
/pk of 125, $1.56/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
2 1/2 in
Minimum Thread Length
1 1/2 in
Thread Direction
Right Hand
Drive Type
External Hex
Material Quality Standards
ASME: B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI806202501-125P
- Zoro #
- G723560116
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Finish
- Zinc Yellow
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- Material Grade/Class
- Grade 8
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/2 in
- Minimum Thread Length
- 1 1/2 in
- Thread Size
- 5/8"-11
- Head Width
- 13/16 in
- Head Height
- 25/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 125
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.