Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/4", 1/2"-13, Steel, PK225
- Mfr # HCI80500225-225P
- Zoro # G023559117
product price:Â
$
166.99
/pk of 225, $0.74/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Finish
Plain
Includes Washer
No
Head Width
3/4 in
Includes Nut
No
Material Quality Standards
ASME: B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80500225-225P
- Zoro #
- G023559117
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Includes Washer
- No
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- Thread Type
- Coarse
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/4 in
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Minimum Thread Length
- 1 1/4 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.