Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 1/2"-13, Steel, PK125
- Mfr # HCI80500450-125P
- Zoro # G923559187
product price:Â
$
231.99
/pk of 125, $1.86/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Material
Steel
Material Quality Standards
ASME: B18.2.1
Head Height
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80500450-125P
- Zoro #
- G923559187
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- Thread Fit
- 2A
- Includes Washer
- No
- Drive Type
- External Hex
- Finish
- Plain
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 1/2 in
- Thread Size
- 1/2"-13
- Head Height
- 5/16 in
- Minimum Thread Length
- 1 1/4 in
- Head Width
- 3/4 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.