Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/4", 1/4"-20, Steel, PK1900
- Mfr # HCI50250125-1900P
- Zoro # G723558885
product price:Â
$
160.99
/pk of 1900, $0.08/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Rockwell Hardness
HRC25
Tensile Strength
85,000 psi
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50250125-1900P
- Zoro #
- G723558885
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 5
- Material
- Steel
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/4 in
- Head Height
- 5/32 in
- Head Width
- 7/16 in
- Minimum Thread Length
- 3/4 in
- Thread Size
- 1/4"-20
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1900
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.