HHCS, 2-1/4", 3/8"-16, Steel, PK450
- Mfr # HCI503702250-450P
- Zoro # G623559869
product price:Â
$
139.99
/pk of 450, $0.31/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Type
Coarse
Minimum Thread Length
1 in
Material
Steel
Head Width
9/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI503702250-450P
- Zoro #
- G623559869
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 1 in
- Head Width
- 9/16 in
- Fastener Length
- 2 1/4 in
- Head Height
- 15/64 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Material
- Steel
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 5
- Includes Washer
- No
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 450
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.