HHCS, 4-1/4", 3/8"-16, Steel, PK225
- Mfr # HCI503704250-225P
- Zoro # G323558766
product price:Â
$
138.99
/pk of 225, $0.62/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
9/16 in
Head Height
15/64 in
System of Measurement
Inch
Rockwell Hardness
HRC25
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI503704250-225P
- Zoro #
- G323558766
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 9/16 in
- Head Height
- 15/64 in
- Minimum Thread Length
- 1 in
- Fastener Length
- 4 1/4 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.