Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 7/8"-9, Steel, PK35
- Mfr # HCI508705500-035P
- Zoro # G423560171
product price:Â
$
174.99
/pk of 35, $5.00/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
Thread Fit
2A
Head Height
35/64 in
Thread Direction
Right Hand
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI508705500-035P
- Zoro #
- G423560171
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- Material
- Steel
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 1/2 in
- Head Height
- 35/64 in
- Head Width
- 1 5/16 in
- Minimum Thread Length
- 2 in
- Thread Size
- 7/8"-9
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.