Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-3/4", 1/2"-13, Steel, PK200
- Mfr # HCI50500275-200P
- Zoro # G823557603
product price:Â
$
176.99
/pk of 200, $0.88/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Type
Coarse
Head Height
5/16 in
Minimum Thread Length
1 1/4 in
Head Width
3/4 in
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50500275-200P
- Zoro #
- G823557603
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- Material
- Steel
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- System of Measurement
- Inch
- Finish
- Plain
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 5/16 in
- Fastener Length
- 2 3/4 in
- Minimum Thread Length
- 1 1/4 in
- Head Width
- 3/4 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.