Shop ZORO SELECT
See all product information
Create Account
HHCS, 7/8", 1/2"-13, Steel, PK450
- Mfr # HCI50500087-450P
- Zoro # G823559836
product price:Â
$
155.99
/pk of 450, $0.35/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Finish
Plain
Material
Steel
Thread Direction
Right Hand
Includes Nut
No
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50500087-450P
- Zoro #
- G823559836
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Material Grade/Class
- Grade 5
- Material
- Steel
- Thread Direction
- Right Hand
- Includes Nut
- No
- Includes Washer
- No
- Thread Fit
- 2A
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 5/16 in
- Fastener Length
- 7/8 in
- Head Width
- 3/4 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7/8 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 450
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.