Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 3/4"-10, Steel, PK45
- Mfr # HCI80750550-045P
- Zoro # G023559834
product price:Â
$
174.99
/pk of 45, $3.89/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Type
Coarse
Thread Direction
Right Hand
Thread Style
Partially Threaded
Drive Type
External Hex
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80750550-045P
- Zoro #
- G023559834
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Tensile Strength
- 150,000 psi
- Finish
- Plain
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Rockwell Hardness
- HRC35
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 1/2 in
- Thread Size
- 3/4"-10
- Minimum Thread Length
- 1 3/4 in
- Head Width
- 1 1/8 in
- Head Height
- 15/32 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.