Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-3/4", 5/8"-11, Steel, PK125
- Mfr # HCI506202750-125P
- Zoro # G323557974
product price:Â
$
201.99
/pk of 125, $1.62/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Head Width
13/16 in
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI506202750-125P
- Zoro #
- G323557974
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 3/4 in
- Head Width
- 13/16 in
- Head Height
- 25/64 in
- Minimum Thread Length
- 1 1/2 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Includes Nut
- No
- Material
- Steel
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.