HHCS, 4-3/4", 5/8"-11, Steel, PK80
- Mfr # HCI506204750-080P
- Zoro # G323559077
product price:Â
$
150.99
/pk of 80, $1.89/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
25/64 in
Thread Fit
2A
Thread Style
Partially Threaded
Rockwell Hardness
HRC25
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI506204750-080P
- Zoro #
- G323559077
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 25/64 in
- Fastener Length
- 4 3/4 in
- Minimum Thread Length
- 1 1/2 in
- Head Width
- 13/16 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC25
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Includes Nut
- No
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 3/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.