Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-3/4", 5/8"-11, Steel, PK125
- Mfr # HCI80620275-125P
- Zoro # G223557562
product price:Â
$
180.99
/pk of 125, $1.45/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Width
13/16 in
Includes Washer
No
Thread Direction
Right Hand
Material Quality Standards
ASME: B18.2.1
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80620275-125P
- Zoro #
- G223557562
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 3/4 in
- Head Width
- 13/16 in
- Minimum Thread Length
- 1 1/2 in
- Head Height
- 25/64 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Finish
- Plain
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- System of Measurement
- Inch
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- Grade 8
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.