Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 5/8"-11, Steel, PK70
- Mfr # HCI80620550-070P
- Zoro # G823559690
product price:Â
$
181.99
/pk of 70, $2.60/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Rockwell Hardness
HRC35
Drive Type
External Hex
Material Quality Standards
ASME: B18.2.1
Thread Direction
Right Hand
Head Width
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80620550-070P
- Zoro #
- G823559690
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- Finish
- Plain
- Includes Nut
- No
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 1/2 in
- Head Width
- 13/16 in
- Head Height
- 25/64 in
- Minimum Thread Length
- 1 1/2 in
- Thread Size
- 5/8"-11
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.