Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-3/4", 7/16"-14, Steel, PK300
- Mfr # HCI804302751-300P
- Zoro # G323559329
product price:Â
$
232.99
/pk of 300, $0.78/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
2 3/4 in
Head Width
9/16 in
Minimum Thread Length
1 1/8 in
Rockwell Hardness
HRC35
Head Height
9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI804302751-300P
- Zoro #
- G323559329
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 3/4 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 1/8 in
- Head Height
- 9/32 in
- Thread Size
- 7/16"-14
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- Thread Fit
- 2A
- Material
- Steel
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- Finish
- Zinc Yellow
- Includes Nut
- No
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.