Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-3/4", 7/8"-9, Steel, PK60
- Mfr # HCI808702751-060P
- Zoro # G423559571
product price:Â
$
209.99
/pk of 60, $3.50/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Nut
No
Tensile Strength
150,000 psi
Thread Fit
2A
Head Height
35/64 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI808702751-060P
- Zoro #
- G423559571
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Tensile Strength
- 150,000 psi
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Drive Type
- External Hex
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Finish
- Zinc Yellow
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 3/4 in
- Head Height
- 35/64 in
- Head Width
- 1 5/16 in
- Thread Size
- 7/8"-9
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 60
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.