Shop ZORO SELECT
See all product information
Create Account
HHCS, 2", 5/16"-18, Steel, PK800
- Mfr # HCI803102001-800P
- Zoro # G023559339
product price:Â
$
243.99
/pk of 800, $0.30/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material
Steel
For Use in Systems
General Purpose Threaded Fastener
Tensile Strength
150,000 psi
Thread Size
5/16"-18
Material Quality Standards
ASME: B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI803102001-800P
- Zoro #
- G023559339
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
- Includes Washer
- No
- Thread Type
- Coarse
- Drive Type
- External Hex
- Finish
- Zinc Yellow
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC35
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 in
- Thread Size
- 5/16"-18
- Minimum Thread Length
- 7/8 in
- Head Width
- 1/2 in
- Head Height
- 13/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 800
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.