Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/4", 5/16"-18, Steel, PK700
- Mfr # HCI803102251-700P
- Zoro # G323559640
product price:Â
$
238.99
/pk of 700, $0.34/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Manufacturer Location
Globally Sourced
Finish
Zinc Yellow
Includes Washer
No
For Use in Systems
General Purpose Threaded Fastener
Head Height
13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI803102251-700P
- Zoro #
- G323559640
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 1/4 in
- Head Height
- 13/64 in
- Head Width
- 1/2 in
- Thread Size
- 5/16"-18
- Minimum Thread Length
- 7/8 in
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Finish
- Zinc Yellow
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Includes Nut
- No
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Thread Fit
- 2A
- Thread Type
- Coarse
- Material
- Steel
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 700
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.