HHCS, 3-1/2", 1-1/4"-7, Steel, PK20
- Mfr # HCI51250350-020P
- Zoro # G623559319
product price:Â
$
158.99
/pk of 20, $7.95/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Manufacturer Location
Globally Sourced
Thread Direction
Right Hand
Thread Type
Coarse
Head Height
25/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51250350-020P
- Zoro #
- G623559319
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 25/32 in
- Fastener Length
- 3 1/2 in
- Head Width
- 1 7/8 in
- Thread Size
- 1 1/4"-7
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- System of Measurement
- Inch
- Tensile Strength
- 74,000 psi
- Material
- Steel
- Thread Style
- Fully Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- Includes Washer
- No
- Finish
- Plain
- Thread Fit
- 2A
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.