HHCS, 8-1/2", 1-1/4"-7, Steel, PK10
- Mfr # HCI51250850-010P
- Zoro # G023558769
product price:Â
$
151.99
/pk of 10, $15.20/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
25/32 in
Head Width
1 7/8 in
Minimum Thread Length
2 3/4 in
Manufacturer Location
Globally Sourced
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51250850-010P
- Zoro #
- G023558769
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 25/32 in
- Head Width
- 1 7/8 in
- Minimum Thread Length
- 2 3/4 in
- Fastener Length
- 8 1/2 in
- Thread Size
- 1 1/4"-7
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Tensile Strength
- 74,000 psi
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Includes Nut
- No
- System of Measurement
- Inch
- Finish
- Plain
- Material
- Steel
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 1/2 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.