Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 1-1/4"-7, Steel, PK20
- Mfr # HCI81250350-020P
- Zoro # G423559380
product price:Â
$
180.99
/pk of 20, $9.05/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Width
1 7/8 in
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Tensile Strength
150,000 psi
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81250350-020P
- Zoro #
- G423559380
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Includes Washer
- No
- Thread Type
- Coarse
- Material
- Steel
- Thread Direction
- Right Hand
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- For Use in Systems
- General Purpose Threaded Fastener
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Drive Type
- External Hex
- Finish
- Plain
- Material Quality Standards
- ASME: B18.2.1
- Material Grade/Class
- Grade 8
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 1/2 in
- Head Width
- 1 7/8 in
- Thread Size
- 1 1/4"-7
- Minimum Thread Length
- 2 3/4 in
- Head Height
- 25/32 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.