Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 1-1/8"-7, Steel, PK30
- Mfr # HCI511203500-030P
- Zoro # G623558886
product price:Â
$
180.99
/pk of 30, $6.03/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Thread Type
Coarse
Tensile Strength
74,000 psi
Thread Style
Fully Threaded
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI511203500-030P
- Zoro #
- G623558886
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Tensile Strength
- 74,000 psi
- Thread Style
- Fully Threaded
- Includes Nut
- No
- Material
- Steel
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Dimensions
- Fastener Length
- 3 1/2 in
- Head Width
- 1 11/16 in
- Head Height
- 11/16 in
- Thread Size
- 1 1/8"-7
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.