HHCS, 3-1/2", 1-1/8"-7, Steel, PK30
- Mfr # HCI81120350-030P
- Zoro # G523557477
product price:Â
$
207.99
/pk of 30, $6.93/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Drive Type
External Hex
Material
Steel
Dimensional Standards
ASME B18.2.1
Includes Washer
No
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81120350-030P
- Zoro #
- G523557477
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3 1/2 in
- Thread Size
- 1 1/8"-7
- Head Height
- 11/16 in
- Head Width
- 1 11/16 in
Details
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Finish
- Plain
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Thread Fit
- 2A
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- HRC35
- Thread Direction
- Right Hand
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.