Shop ZORO SELECT
See all product information
Create Account
HHCS, 10", 1-1/8"-7, Steel, PK12
- Mfr # HCI81121000-012P
- Zoro # G623558879
product price:Â
$
199.99
/pk of 12, $16.67/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Type
Coarse
Includes Nut
No
System of Measurement
Inch
Includes Washer
No
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81121000-012P
- Zoro #
- G623558879
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 10 in
- Thread Size
- 1 1/8"-7
- Head Width
- 1 11/16 in
- Minimum Thread Length
- 2 1/2 in
- Head Height
- 11/16 in
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Material Grade/Class
- Grade 8
- Includes Nut
- No
- System of Measurement
- Inch
- Includes Washer
- No
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- Tensile Strength
- 150,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.