HHCS, 3-1/2", 1-1/8"-7, Steel, PK30
- Mfr # HCI811203501-030P
- Zoro # G023560205
product price:Â
$
221.99
/pk of 30, $7.40/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Drive Type
External Hex
Head Width
1 11/16 in
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
ASME: B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI811203501-030P
- Zoro #
- G023560205
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3 1/2 in
- Head Width
- 1 11/16 in
- Thread Size
- 1 1/8"-7
- Head Height
- 11/16 in
Details
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Material
- Steel
- Rockwell Hardness
- HRC35
- Finish
- Zinc Yellow
- Includes Washer
- No
- Thread Style
- Fully Threaded
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 30
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.