Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 1/2"-13, Steel, PK150
- Mfr # HCI50500350-150P
- Zoro # G623557629
product price:Â
$
122.99
/pk of 150, $0.82/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Style
Partially Threaded
Thread Fit
2A
Head Width
3/4 in
Manufacturer Location
Globally Sourced
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50500350-150P
- Zoro #
- G623557629
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Thread Type
- Coarse
- Rockwell Hardness
- HRC25
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Tensile Strength
- 85,000 psi
- Finish
- Plain
- Includes Nut
- No
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 5
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 3/4 in
- Fastener Length
- 3 1/2 in
- Minimum Thread Length
- 1 1/4 in
- Head Height
- 5/16 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.