HHCS, 3-1/2", 1/2"-13, Steel, PK150
- Mfr # HCI805003501-150P
- Zoro # G423559946
product price:Â
$
183.99
/pk of 150, $1.23/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
3 1/2 in
Manufacturer Location
Globally Sourced
Material
Steel
Minimum Thread Length
1 1/4 in
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI805003501-150P
- Zoro #
- G423559946
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3 1/2 in
- Minimum Thread Length
- 1 1/4 in
- Head Height
- 5/16 in
- Head Width
- 3/4 in
- Thread Size
- 1/2"-13
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC35
- Dimensional Standards
- ASME B18.2.1
- Finish
- Zinc Yellow
- Includes Washer
- No
- System of Measurement
- Inch
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.